Beli rack pinion gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSTON GEAR Gear Rack
    Mulai

    Rp2.699.900

    BOSTON GEAR Gear Rack
    Deskripsi:
    These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.
    atribut:
    • UNSPSC: 31171709
    • Gear Material & Finish: Steel
    • Machined Ends: Non-Machined Ends
    • Material: Steel
    • Pressure Angle (°): 14.5
    • System of Measurement: Inch
  2. KYOUIKU GEAR MFG CP Rack and Pinion
    Mulai

    Rp259.900

    KYOUIKU GEAR MFG CP Rack and Pinion
    atribut:
    • Material: S45C
    • Number of Teeth: 30
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tooth width b (mm): 3
  3. KHK Brass Spur Gear
    Mulai

    Rp149.900

    KHK Brass Spur Gear
    atribut:
    • Finish Material: Free cutting brass(C3604)
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Full depth tooth
  4. KHK Hardened Ground Gear Rack
    Mulai

    Rp1.299.900

    KHK Hardened Ground Gear Rack
    atribut:
    • Gear accuracy: KHK R 001 Class 3
    • Grind Reference Plane: Bottom
    • Tooth Profile: Straight Teeth
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Treatment: Blackening other than teeth
  5. KHK (KHK Gears) Tapered Rack
    Mulai

    Rp4.199.900

    KHK (KHK Gears) Tapered Rack
    Deskripsi:
    When used in combination with the KTSCP pinion, the backlash amount can be adjusted as desired.
    atribut:
    • Dimension G (mm): Mounting hole position: 50
    • Dimension H (mm): Mounting hole position: 180
    • Material: S45C
    • Number of Holes: Mounting hole position dimensions: 6
    • Overall Length A (mm): 1000
    • Shape: RD
  6. KHK Gears (Kohara Gear Industry) SR Gear Rack
    Mulai

    Rp179.900

    KHK Gears (Kohara Gear Industry) SR Gear Rack
    atribut:
    • Material: S45C
    • Type: Rack
    • Shape: R1
    • Surface Treatment: Black dyed
    • Pressure Angle (°): 20
    • Accuracy class: KHK R 001 Grade 4
    • Allowable Transmission Force (N): Bending strength (reference value): 958.2; Tooth surface strength (reference value): 176.7
    • Gear Cutting Reference Plane: Bottom
    • Gear Surface Treatment: Cutting
    • Heat treatment: Straightening annealing
    • Height (C) (mm): 12
    • Module: 1
    • Tooth Surface Hardness (HRB): 95 or less
    • Tooth Type: Normal Teeth
    • Tooth Width (mm): 10
    • Tooth width b (mm): 10
  7. KHK Carbon Steel Rack
    Mulai

    Rp189.900

    KHK Carbon Steel Rack
    atribut:
    • Gear accuracy: KHK R 001 Grade 4
    • Shape: R1
    • Tooth Finish: Cutting
    • Tooth Profile: Straight Teeth
    • Gear Reference Surface: Bottom
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: HB210 or less
    • Surface Treatment: Black dye
  8. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  9. KHK Rack with Machined End
    Mulai

    Rp719.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Shape: RF
  10. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  11. NIPPON PAINT Court Paint Sportskote (Cat Lantai dan Lapangan)
    44%
    Mulai

    Rp339.900

    NIPPON PAINT Court Paint Sportskote (Cat Lantai dan Lapangan)
    Deskripsi:
    SPORTSKOTE adalah cat khusus lapangan olah raga yang terbuat dari bahan emulsi sintetis, baik untuk di dalam maupun luar ruangan.SPORTSKOTE dapat diaplikasikan untuk lapangan parkir, cat jalan dan heliport yang terbuat dari beton, asbes, semen dan seng. Produk ini memiliki daya lekat yang kuat dan fleksibel, anti-jamur, tahan gesekan, cepat kering dan tahan terhadap sinar matahari sehingga tidak cepat meleleh. Di dalam kemasan, terdapat pasir silica berbentuk putih tepung yang harus dicampurkan ke dalam cat sehingga dapat menghasilkan cat yang anti-slip.SPORTSKOTE mempuyai pilihan warna yang indah dan tahan lama, juga ramah lingkungan karena tidak mengandung logam berat. Tidak direkomendasikan untuk pengecatan pada permukaan yang menggunakan floor hardener.Aplikasi DataPengenceran: 5 - 10%.Aplikasi : Kuas atau roll.Daya Sebar Teoritis : 5 m2/kg/lapis (kuas).Waktu Pengeringan:Kering Sentuh: 30 menit.Kering Tekan: 2 jam.Interval Pengecatan Selanjutnya: 2 jam.Ketebalan yang Dianjurkan: 30 µ.
    atribut:
    • Size (kg): 5
  12. KHK Stainless Steel Spur Gear
    Mulai

    Rp1.099.900

    KHK Stainless Steel Spur Gear
    Deskripsi:
    -Spur gear resistant to rust, adopting SUS303 for the material.
    atribut:
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS N8 class
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
  13. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  14. Tochigiya Gear Rack
    Mulai

    Rp10.900

    Tochigiya Gear Rack
    atribut:
    • Material: POM
    • Module: 0.8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tooth Width (mm): 3
    • Tooth width b (mm): 3
  15. Riser Flange ANSI 150 Slip On
    Mulai

    Rp44.900

    Riser Flange ANSI 150 Slip On
    atribut:
    • Standard: ANSI 150
  16. Noblelift Sparepart for Electric Stacker PS16N (Onderdil Stacker Elektrik)
    Mulai

    Rp2.999.900

  17. KHK Rack with Bolt Hole
    Mulai

    Rp1.099.900

    KHK Rack with Bolt Hole
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
  18. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    59%
    Mulai

    Rp129.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
Daftar Harga rack pinion gear Terbaru October 2026
BOSTON GEAR Gear RackRp2.699.900
KYOUIKU GEAR MFG CP Rack and PinionRp259.900
KHK Brass Spur GearRp149.900
KHK Hardened Ground Gear RackRp1.299.900
KHK (KHK Gears) Tapered RackRp4.199.900
KHK Gears (Kohara Gear Industry) SR Gear RackRp179.900
KHK Carbon Steel RackRp189.900
KHK Steel Hublss Spur GearRp139.900
KHK Rack with Machined EndRp719.900
Non Brand Sprocket Gear SingleRp18.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)